HUBBELL 3/4 inch Killark Aluminum Outlet Body, Grey
Description
Outlet body. LB-type. Electrostatically applied powder-coated copper free aluminium. Round shape. 3/4 inch hub size. (1) side and (1) down hub location. 8 cubic inch capacity. 2-1/16 inch cover opening diameter. Class I group C D, class I zone 1 group IIA IIB an class II.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type LB Outlet Body with Cover | Type | Non-Reversing |
Hub Size | 3/4 in | Trade Size | 3/4 in |
Cubic Capacity | 8 in³ | Material | Copper-Free Aluminum |
Finish | Gray/Powder Epoxy Paint | Series/Model | GEM Series |
Dimensions | 3-5/8 in W x 3-13/16 in D x 2-13/16 in H | Standards | CSA Certified, UL Listed |
Application | For Use in Hazardous Locations | UPC | 783936210230 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 | 1000 - UNIT - 1000 |