Abbotsford
kilolb3cg

HUBBELL 1 inch Killark O Series Type LB Aluminum Conduit Body with Cover and Gasket

Price $27.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:OLB-3CG
Documents Documents

Description

Tapered threaded hubs (NPT). Raintight. Interchangeable with competitive products. Stainless steel screws on stamped and cast covers. Volume is 12 cu. in.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Conduit Body with Cover and Gasket Type Type LB, Raintight
Hub Size 1 in Connection NPT
Cubic Capacity 12 in³ Material Copper-Free Aluminum
Finish Powder Epoxy Paint/Gray Series/Model O Series
Dimensions 6-5/8 in L x 1-7/8 in W x 2.906 in H Includes Cover and Gasket
Standards CSA Certified, UL Listed Application To Provide Access to Conductors for Pulling, Splicing and Maintenance, Threaded for Rigid Conduit and IMC
UPC 783936049274

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok