HUBBELL 1 inch Killark O Series Type LB Aluminum Conduit Body
Description
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 12 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type LB Conduit Body | Type | Non-Reversing |
Hub Size | 1 in | Trade Size | 1 in |
Connection | Threaded | Material | Copperfree Aluminum |
Finish | Gray Powder Coated | Dimensions | 6-5/8 in L x 1-7/8 in W x 2-29/32 in H |
Standards | UL Listed, CSA Certified | Application | To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Threaded for Rigid Conduit and IMC |
UPC | 783936490274 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |