HUBBELL 2 inch Killark O Series Type LB Aluminum Conduit Body
Description
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 70 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type LB Conduit Outlet Body | Type | Aluminum conduit body |
Hub Size | 2 in | Connection | Taper Threaded NPT |
Cubic Capacity | 70 in³ | Material | Copperfree Aluminum |
Finish | Gray Powder Coat, Untreated | Series/Model | O |
Dimensions | 10 in L x 3-1/8 in W x 4-13/16 in H | Standards | UL Listed, CSA Certified |
Application | To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Rigid Conduit and IMC | UPC | 783936490304 |
Packages
1 - UNIT - 1 |