HUBBELL 1/2 inch DURALOY 7 Series Duraloy Iron LB Type Conduit Body with Cover and Gasket
Description
Form 7 conduit bodies offer a great approach in size for neat compact installation. This series is available in our Duraloy® iron and copper-free aluminum, with superior corrosive protected electro-statically applied paint.- Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal. - Suitable for wet locations when used with gaskets. - High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets. - Innovative spring clip design for installation ease and repeat usage. - For use with threaded rigid conduit steel or aluminum. - Flat-back design for greater wiring capacity and mounting stability.
Specifications
Brand Name | Killark | Sub Brand | DURALOY 7 |
Item Name | Type LB Conduit Body with Cover and Gasket | Type | Iron conduit body with cover and gasket |
Hub Size | 0.5 in | Trade Size | 1/2 in |
Form | Form 7 | Material | Iron |
Finish | Gray/Powder-Coated | Series/Model | Duraloy 7 |
Dimensions | 4-11/16 in L x 1-1/2 in W x 2-1/4 in H | For Use With | Rigid Conduit and IMC |
Standards | CSA Certified, UL Listed | Application | For Used to Provide Access to Conductors for Pulling, Splicing and Maintenance |
UPC | 783936048024 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |