ABB ELECTRIFICATION CANADA INC CIELBA-3 1/2 Iberville® Type LB Conduit Body Threaded 3.5 in
Description
The RIGID pull-elbow series is rigid, inline and vibration will not loosen connections. They have a cover to help pull wires in and out the elbow. They made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Type LB Conduit Body | Type | Rigid Conduit |
Hub Size | 3.5 in | Trade Size | 3-1/2 in |
Connection | Threaded | Material | Aluminum |
Finish | Galvanic/Electrolytic Zinc Plated | For Use With | Rigid Conduit |
Standards | CSA Certified | UPC | 622538811295 |
Packages
1 - UNIT - 1 |