ABB 3 inch Iberville Rigid Conduit Fitting - €œLB€ Type (Cast Aluminum)
Description
The RIGID pull-elbow series is rigid, inline and vibration will not loosen connections. They have a cover to help pull wires in and out the elbow. They made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Type LB Conduit Body | Type | Rigid Conduit |
Hub Size | 3 in | Connection | Threaded |
Material | Cast Aluminum | Finish | Galvanic Zinc Coated |
For Use With | Rigid Conduit and EMT | Includes | Covers and Gaskets |
Standards | CSA Certified | UPC | 622538811288 |
Packages
1 - UNIT - 1 | 84 - UNIT = 84 |