ABB 2-1/2 inch Iberville EMT Fitting LB Type (Cast Aluminum)
Description
Conduit Fitting for Rigid and EMT. LB Type with Cover and Gasket. Cast Aluminum 2-1/2 inch
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Type LB Conduit Body | Type | EMT |
Hub Size | 2-1/2 in | Connection | Plug-in |
Material | Cast Aluminum | Finish | Polished |
For Use With | Rigid Conduit and EMT | Includes | Covers and Gaskets |
Standards | CSA Certified | UPC | 622538812179 |
Packages
1 - UNIT - 1 |