EGS 1/2 inch 90 degree Appleton Form 35 Malleable Iron Unilet Conduit Outlet Body, Grey
Description
Form 35 UNILETS Type LL Conduit Outlet Body, Hub Size: 1/2 IN, Form: 35, Length: 4.63 IN, Width: 2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded,
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LL Conduit Outlet Body | Type | Type LL Conduit Outlet Body |
Hub Size | 0.5 in | Connection | Tapered Female Threaded |
Cubic Capacity | 4.5 in³ | Form | 35 |
Material | Malleable Iron | Finish | Zinc Electroplate/Chromate/Epoxy Powder Coat |
Dimensions | 12.7 mm dia x 4.63 in L x 2 in W | Includes | Inspection Opening and Cover |
Standards | UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 | Application | For use with Rigid Steel, Rigid Aluminum Conduit and IMC |
UPC | 781381479752 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |