RAB DESIGN LIGHTING 1 inch LL Fitting for Rigid and EMT Pipe, Grey
Description
The LL fitting is ideal for rigid and EMT pipe. The body is cast aluminum with a grey powder coat paint finish.FEATURES:• Die cast aluminum with grey powder coat paint finish.• Black neoprene rubber gasket.• Stamped aluminum cover with natural finish.• All units come complete with screws.• EMT (Set Screw) – Rigid ( Threaded).
Specifications
Brand Name | Rab Design Lighting | Item Name | Type LL Conduit Body |
Trade Size | 1 in | Material | Die-Cast Aluminum |
Finish | Powder Coated Paint Gray | Dimensions | 5.91 in L x 2.12 in W x 2.65 in H |
For Use With | 1/2 - 2 in Rigid and EMT Fitting | Includes | Set Screws, (2) Cover Screws, (1) Neoprene Gasket, (1) Stamped Aluminum Cover |
Standards | cULus Listed | Application | For Industrial and Commercial use |
UPC | 061184087874 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |