RAB DESIGN LIGHTING 1-1/2 inch LL Fitting for Rigid and EMT Pipe, Grey
Description
The LL fitting is ideal for rigid and EMT pipe. The body is cast aluminum with a grey powder coat paint finish.FEATURES:• Die cast aluminum with grey powder coat paint finish.• Black neoprene rubber gasket.• Stamped aluminum cover with natural finish.• All units come complete with screws.• EMT (Set Screw) – Rigid ( Threaded).
Specifications
Brand Name | Rab Design Lighting | Item Name | Type LL Conduit Body |
Type | Weather Resistant | Hub Size | 1-1/2 in |
Connection | Threaded | Material | Die-Cast Aluminum |
Finish | Gray Powder Coated | Dimensions | 7.68 in L x 3.42 in W |
For Use With | EMT Conduits | Includes | (2) Cover Screws, Set Screws, Neoprene Gasket, Stamped Aluminum Cover |
Standards | cULus Listed | Application | For Industrial or Commercial use |
UPC | 061184087898 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |