RAB DESIGN LIGHTING 2 inch LL Fitting for Rigid and EMT Pipe, Grey
Description
The LL fitting is ideal for rigid and EMT pipe. The body is cast aluminum with a grey powder coat paint finish.FEATURES:• Die cast aluminum with grey powder coat paint finish.• Black neoprene rubber gasket.• Stamped aluminum cover with natural finish.• All units come complete with screws.• EMT (Set Screw) – Rigid ( Threaded).
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Type LL Conduit Body | Trade Size | 2 in |
Material | Die-Cast Aluminum | Finish | Powder Coated Paint Gray |
Dimensions | 10.02 in L x 3.58 in W x 4.2 in H | For Use With | Rigid and EMT Fitting |
Includes | (2) Cover Screws, Set Screws, Neoprene Gasket, Stamped Aluminum Cover | Standards | cULus Listed |
Application | For Industrial and Commercial Use | UPC | 061184087904 |
Packages
1 - UNIT - 1 |