ABB 4 inch Iberville Rigid Conduit Fitting - €œLL€ Type (Cast Aluminum)
Description
IBERVILLE® rigid conduit fitting supplied with covers.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Type LL Conduit Body | Type | 1-Inlet |
Hub Size | 4 in | Trade Size | 4 in |
Connection | Threaded | Material | Cast Aluminum |
Dimensions | 365.125 mm L x 171.45 mm W x 158.75 mm D | For Use With | Rigid Conduit |
Includes | Screw and Cover | Standards | CSA Certified |
UPC | 622538811448 |
Packages
1 - UNIT - 1 |