appblr125a

EGS 1-1/4 inch Mogul Unilet NEC 6x Series LR Conduit Outlet Bodies and Wiring Capacity, Aluminum

Available for Backorder
Price $194.64 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:blr125a

Description

MOGUL UNILET® Conduit fitting and wiring capacity of type LR made of aluminium. Complete with assembled cover and neoprene gasket. Smooth, rounded integral bushing in each hub protects. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Covers have captive stainless steel screws to speed installation, prevent “freezing” of screws. Larger body size facilitates pulling of large and heavy conductors. Specially designed raised cast covers provide additional wiring area. MOGUL UNILETS® for pulling straight, 45° or 90° angle turns and/or making taps and splices.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type LR Conduit Body Type Mogul
Trade Size 1-1/4 in Connection Threaded
Material Aluminum Includes Cover
UPC 781381743426

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok