EGS 3/4 inch Type LR FM8 Conduit Body, Grayloy Iron
Description
Appleton FM8™ Grayloy-Iron Conduit Body. "LR" ¾"
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LR Conduit Body | Type | Type LR Conduit Outlet Body |
Hub Size | 3/4 in | Connection | Tapered Female Threaded |
Form | 8 | Material | Grayloy-Iron |
Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Dimensions | 5-3/4 in L x 2-1/2 in W |
For Use With | Rigid Steel Conduit and IMC | Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
Application | For Use With Rigid Steel Conduit And IMC | UPC | 781381744232 |
Packages
5 - UNIT - (5) |