Abbotsford
appblr100m

EGS 1 inch Mogul Unilet NEC 6x Series LR Conduit Outlet Bodies and Wiring Capacity, Malleable Iron

Price $210.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BLR100M

Description

MOGUL UNILET® Conduit fitting and wiring capacity of type LR made of malleable iron. Complete with assembled cover and neoprene gasket. Smooth, rounded integral bushing in each hub protects. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Covers have captive stainless steel screws to speed installation, prevent “freezing” of screws. Larger body size facilitates pulling of large and heavy conductors. Specially designed raised cast covers provide additional wiring area. MOGUL UNILETS® for pulling straight, 45° or 90° angle turns and/or making taps and splices.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type LR Conduit Body Type Mogul
Trade Size 1 in Connection Threaded
Material Metal Includes Cover
UPC 781381456784

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok