EGS 1/2 inch Type LR Appleton Explosionproof Conduit Body, Maleable Iron
Description
UNILETS® ER explosion proof and dust-ignition proof conduit outlet boxes for use with threaded rigid metal conduit. Meet a wide range of classified area requirements. Corrosion-resistant — ideal indoors or out. Connect conduit lengths and change direction of conduit. Provide access for maintenance. Compact, rectangular conduit outlet boxes are ideal in classified locations where space is limited. Ground surface contact between body and cover assures a flame-tight joint.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LR Conduit Outlet Box | Type | ER Type LR Conduit Outlet Box With Cover |
Hub Size | 1/2 IN | Trade Size | 1/2 in |
Connection | Tapered Female Threaded | Form | 2 |
Material | Malleable Iron | Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Series/Model | ER | Dimensions | 1.81 in H |
For Use With | Metal Rigid Conduit | Includes | Cover |
Standards | UL E30513, R1044, 009795, Class I, Division 1 and 2, Group C and D Class II, Division 1 and 2, Groups E, F, G Class III | Application | For Use With Rigid Metal Conduit |
UPC | 781381302708 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |