EGS 1/2 inch Appleton Type LR Form 35 Malleable Iron Unilet Conduit Outlet Body, Grey
Description
Form 35 UNILETS Type LR Conduit Outlet Body, Hub Size: 1/2 IN, Form: 35, Length: 4.63 IN, Width: 2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded,
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LR Conduit Body | Type | Type LR Conduit Outlet Body |
Hub Size | 1/2 in | Connection | Tapered Female Threaded |
Form | 35 | Material | Malleable Iron |
Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Dimensions | 4.63 in L x 2 in W |
For Use With | Rigid Steel, Rigid Aluminum Conduit and IMC | Includes | Cover |
Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 | Application | For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
UPC | 781381481458 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |