EGS 1-1/4 inch Appleton Form 35 Malleable Iron Unilet Conduit Outlet Body
Description
Form 35 UNILETS Type LR Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 35, Length: 8.19 IN, Width: 3-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Thr
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LR Conduit Outlet Body | Type | 90° |
Hub Size | 1-1/4 in | Connection | Tapered Female Threaded |
Form | 35 | Material | Malleable Iron |
Finish | Zinc Electroplated, Chromate, Epoxy Powder Coat | Dimensions | 8.19 in L x 3-1/2 in W x 31.75 mm dia |
Includes | Inspection Opening and Cover | Standards | CSA C22.2 No. 18.3, 065183 Certified, NEMA FB-1, UL 514A, 514B, UL E2527 |
Application | Rigid Steel, Rigid Aluminum Conduit and IMC | UPC | 781381481908 |
Packages
1 - UNIT - 1 |