RAB DESIGN LIGHTING 3/4 inch LR Fitting for Rigid and EMT Pipe, Grey
Description
The LR fitting is ideal for rigid and EMT pipe. The body is cast aluminum with a grey powder coat paint finish. FEATURES:• HOUSING: Die cast aluminum with a grey powder paint finish.• GASKET: Black neoprene.• COVER: Stamped aluminum with a natural finish.• HARDWARE: All units come with stainless steel screws.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Type LR Conduit Body | Trade Size | 3/4 in |
Material | Die-Cast Aluminum | Finish | Powder Coated Paint Gray |
Dimensions | 5.12 in L x 2.27 in W x 1.81 in H | For Use With | 1/2 - 2 in Rigid and EMT Fitting |
Includes | Set Screws, (2) Cover Screws, (1) Neoprene Gasket, (1) Stamped Aluminum Cover | Standards | cULus Listed |
Application | For Industrial and Commercial use | UPC | 061184087928 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |