RAB DESIGN LIGHTING 1-1/4 inch LR Fitting for Rigid and EMT Pipe, Grey
Description
The LR fitting is ideal for rigid and EMT pipe. The body is cast aluminum with a grey powder coat paint finish. FEATURES:• HOUSING: Die cast aluminum with a grey powder paint finish.• GASKET: Black neoprene.• COVER: Stamped aluminum with a natural finish.• HARDWARE: All units come with stainless steel screws.
Specifications
Brand Name | Rab Design Lighting | Item Name | Type LR Conduit Body |
Trade Size | 1-1/4 in | Material | Die-Cast Aluminum |
Finish | Powder Coated Paint Gray | Dimensions | 7.68 in L x 3.42 in W x 2.74 in H |
For Use With | 1/2 - 2 in Rigid and EMT Fitting | Includes | Set Screws, (2) Cover Screws, (1) Neoprene Gasket, (1) Stamped Aluminum Cover |
Standards | cULus Listed | Application | For Industrial and Commercial use |
UPC | 061184087942 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |