HUBBELL 1/2 inch Killark O Series LR Type Duraloy Iron Conduit Body
Description
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 4 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type LR Conduit Outlet Body | Type | Non-Reversing |
Hub Size | 1/2 in | Connection | Taper Threaded NPT |
Cubic Capacity | 4 in³ | Material | Iron |
Finish | Gray Powder Coat | Series/Model | Duraloy 5 |
Dimensions | 4-5/8 in L x 2 in W x 1-3/8 in H | Standards | UL Listed, CSA Certified |
Application | To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Rigid Conduit and IMC | UPC | 783936480626 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |