HUBBELL 1 inch Killark O Series LR Type Aluminum Conduit Body
Description
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 12 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Conduit Body | Type | Raintight Elbow |
Hub Size | 1 in | Trade Size | 3 in |
Connection | Tapered NPT | Material | Copper-Free Aluminum, Metal |
Finish | Powder Coated | Series/Model | O |
Dimensions | 6-1/4 in L x 2-9/16 in W x 2 in H | Standards | UL, CSA |
Application | For Conductors For Pulling, Splicing and Maintenance | UPC | 783936490533 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |