HUBBELL 2 inch Killark Duraloy 7 Series LR Type Duraloy Iron Conduit Body with Cover and Gasket
Description
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal. High-quality sealing hardware 316 stainless steel cover screws and washers with neopre
Specifications
Brand Name | Killark | Sub Brand | DURALOY 7 |
Item Name | Type LR Conduit Body with Cover and Gasket | Type | Iron conduit body with cover and gasket |
Hub Size | 2 in | Trade Size | 2 in |
Form | Form 7 | Material | Iron |
Finish | Gray/Powder-Coated | Series/Model | Duraloy 7 |
Dimensions | 8-1/4 in L x 3-1/8 in W x 4-1/4 in H | For Use With | Rigid Conduit and IMC |
Standards | CSA Certified, UL Listed | Application | For Used to Provide Access to Conductors for Pulling, Splicing and Maintenance |
UPC | 783936048222 |
Packages
1 - UNIT - 1 |