Abbotsford
appbt400m

EGS 4 inch Appleton T NEC 8X Series Mogul Unilet Conduit Outlet Body with Cover and Gasket, Malleable Iron

Price $2,268.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BT400M

Description

Features: Furnished with Assembled Cast Cover and Neoprene Gasket, Application: For use with Threaded Rigid Metal Conduit and IMC, Hub Size: 4IN, Material: Malleable Iron

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type T Conduit Body Type Mogul
Trade Size 4 in Connection Threaded
Material Aluminum Includes Cover
UPC 781381474238

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok