appt75a

EGS 3/4 inch Thread FM85 Appleton T Body Pull Coupler, Aluminum

In Stock
Price $23.15 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:appt75a

Description

Appleton FM Unilet Conduit Outlet Bodies for use with Rigid Steel, Rigid Aluminum and IMC Conduit serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Completely interchangeable Flat back design provides greater cubic content. Fits flush and snug against flat surfaces for more stable installation. Covers with gaskets are approved for use in wet locations. Smooth hub bushings and cover openings protect conductor insulation. Smooth hub openings allow easy conduit joining. Bodies are grayloy-iron. Covers are cast grayloy-iron or stamped steel. Cover screws are stainless steel. Gaskets are neoprene. Finishes are epoxy powder coat.

Specifications

Brand Name Appleton Item Name Type T Conduit Body
Hub Size 3/4 in Connection Threaded
Cubic Capacity 7 in³ Form 85
Material Copperfree Aluminum Dimensions 5.63 in L x 1.63 in W
NEMA Rating NEMA FB-1 For Use With Rigid Steel, Rigid Aluminum, IMC, and EMT Conduits
Application For Wire Pulling and Splicing

Packages

5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok