Abbotsford

ABB 3/4 inch Iberville T Type EMT Conduit Fitting, Cast Aluminum

Price $30.6688 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CITA-3/4
Country of origin:Canada

Description

The IBERVILLE EMT entry fitting series is designed to provide viable solutions to connect or insert steel EMT conduit to boxes and enclosures in commercial applications offered in various models and application types with ferrule compression or set screw providing ground continuity. It is made of zinc alloy or cast aluminum and are CSA approved and corrosion proof.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Type T Conduit Body Type Rigid Conduit
Hub Size 3/4 in Material Cast Aluminum
Finish Polished For Use With Rigid Conduit and EMT
Includes Covers and Gaskets Standards CSA Certified
Application Suitable for Use with Rigid Conduit and EMT UPC 622538811622

Packages

25 - UNIT = (25) 3520 - UNIT = 3520