EGS 1-1/2 inch Appleton Type T Form 35 Malleable Iron Unilet Conduit Outlet Body, Grey
Description
Form 35 UNILETS Type T Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 35, Height: 2-3/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: U
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type T Conduit Outlet Body | Type | Type T Conduit Outlet Body |
Hub Size | 1.5 in | Trade Size | 1-1/2 in |
Connection | Tapered Female Threaded | Form | 35 |
Material | Malleable Iron | Finish | Triple-Coated (Zinc Electroplate, Chromate and Epoxy Powder Coated) |
Dimensions | 2.75 in H | For Use With | Rigid Steel, Rigid Aluminum Conduit and IMC |
Standards | UL 514A, UL 514B, UL File No. E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 | Application | For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
UPC | 781381687850 |
Packages
1 - UNIT - 1 |