Abbotsford
appt100m

EGS 1 inch Appleton Type T Form 35 Malleable Iron Unilet Conduit Outlet Body, Grey

Price $47.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:T100M

Description

UNILET® Conduit outlet body features smooth, rounded integral bushing to protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. High tensile strength and ductility. High corrosion-resistance, high impact and shock resistance.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type T Conduit Outlet Body Type Type T Conduit Outlet Body
Hub Size 1 in Connection Tapered Female Threaded
Form 35 Material Malleable Iron
Finish Zinc Electroplated, Chromate, Epoxy Powder Coat Dimensions 2-1/4 in H
Includes Inspection Opening and Cover Standards CSA C22.2 No. 18.3, 065183 Certified, NEMA FB-1, UL 514A, 514B, UL E2527
Application Rigid Steel, Rigid Aluminum Conduit and IMC UPC 781381687355

Packages

3 - UNIT - (3) 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok