Abbotsford
appt300m

EGS 3 inch Appleton Type T Form 35 Malleable Iron Unilet Conduit Outlet Body, Grey

Price $454.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:T300M

Description

UNILET® Conduit outlet body features smooth, rounded integral bushing to protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. High tensile strength and ductility. High corrosion-resistance, high impact and shock resistance.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type T Conduit Body Type Type T Conduit Outlet Body
Hub Size 3 in Trade Size 3 in
Connection Tapered Female Threaded Form 35
Material Malleable Iron Finish Chromate/Epoxy Powder-Coated/Zinc Electroplated
Dimensions 4.63 in H NEMA Rating NEMA FB-1
For Use With Rigid Steel, Rigid Aluminum Conduit, IMC and EMT Conduit Includes Cover
Standards CSA C22.2 No. 18.3, CSA 065183, UL 514B, UL E2527 Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
UPC 781381688451

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok