HUBBELL 1/2 inch Killark O Series T Type Duraloy Iron Conduit Body
Description
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 4 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type T Conduit Body | Type | Non-Reversing, Raintight |
Hub Size | 1/2 in | Trade Size | 1/2 in |
Connection | NPT | Cubic Capacity | 4 in³ |
Material | Iron | Finish | Gray/Powder Epoxy Paint |
Series/Model | Duraloy 5 | Dimensions | 5-3/8 in L x 2 in W x 1-3/8 in H |
For Use With | Rigid Conduit and IMC | Standards | CSA Certified, UL Listed |
Application | For Used to Provide Access to Conductors for Pulling, Splicing and Maintenance | UPC | 783936480725 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |