HUBBELL 3/4 inch Killark O Series T Type Aluminum Conduit Body with Cover and Gasket
Description
Tapered threaded hubs (NPT). Raintight. Interchangeable with competitive products. Stainless steel screws on stamped and cast covers. Volume is 7 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type T Conduit Outlet Body | Type | Rectangular |
Hub Size | 3/4 in | Trade Size | 3/4 in |
Connection | Taper Threaded NPT | Cubic Capacity | 7 in³ |
Material | Copper Free Aluminum | Finish | Epoxy Powder Coated |
Series/Model | 5 | Dimensions | 154 mm L x 67 mm W x 41 mm H |
Includes | Cover and Gasket | Standards | UL Listed, CSA Certified |
Application | To Provide Access to Conductors for Pulling, Splicing and Maintenance | UPC | 783936049359 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |