apptb100a

EGS 1 inch Form 85 Appleton Aluminum Unilet Conduit Outlet Body

Available from manufacturer
Price $39.92 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:apptb100a

Description

FORM 85™ UNILET® Conduit outlet body made of aluminium. Roomy interiors: more wiring space. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. FORM 85 copperfree aluminium UNILET are lightweight, selfoxidizing, self-renewing and offer a high corrosion resistance. Lightweight aluminium facilitates shipping, handling and installing. Sizes with flat-back design ideal where fitting is mounted flat against surface. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.

Specifications

Brand Name Appleton Item Name Type TB Conduit Body
Trade Size 1 in Connection Threaded
Material Aluminum Includes Cover, Sleeve

Packages

5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok