HUBBELL 1 inch Killark O Series T Type Aluminum Conduit Body with Cover and Gasket
Description
Tapered threaded hubs (NPT). Raintight. Interchangeable with competitive products. Stainless steel screws on stamped and cast covers. Volume is 12 cu. in.
Specifications
Brand Name | Killark | Item Name | Conduit Body with Cover and Gasket |
Type | Type TB, Raintight | Hub Size | 1 in |
Connection | NPT | Cubic Capacity | 12 in³ |
Material | Copper-Free Aluminum | Finish | Powder Epoxy Paint/Gray |
Series/Model | O Series | Dimensions | 7-1/8 in L x 1.8125 in W x 2.6875 in H |
Includes | Cover and Gasket | Standards | CSA Certified, UL Listed |
Application | To Provide Access to Conductors for Pulling, Splicing and Maintenance, Threaded for Rigid Conduit and IMC | UPC | 783936050942 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |