Abbotsford
ibvtba1

ABB 1 inch Iberville Rigid Conduit Fitting - €œTB€ Type (Cast Aluminum)

Price $72.5945 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CITBA-1

Description

IBERVILLE® rigid conduit fitting of type TB made of cast aluminium. Covers and gaskets are included.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Type TB Conduit Body Type Rectangular, Sealable
Hub Size 1 in Connection Threaded
Material Cast Aluminum Finish Untreated
Mounting Type Wall/Ceiling Dimensions 46.02 mm W x 63.5 mm D
Includes Covers and Gaskets Standards CSA Certified
UPC 622538811837

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok