ABB 2 inch Iberville Rigid Conduit Fitting - €œTB€ Type (Cast Aluminum)
Description
IBERVILLE® rigid conduit fitting of type TB made of cast aluminium. Covers and gaskets are included.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Type TB Conduit Body | Type | 2-Inlet, Rectangular |
Hub Size | 2 in | Trade Size | 2 in |
Connection | Threaded | Material | Aluminum |
Finish | Untreated | Mounting Type | Wall/Ceiling |
Dimensions | 260.35 mm L x 79.37 mm W x 109.52 mm D | For Use With | Rigid Conduit |
Includes | Screw and Cover | Standards | CSA Certified |
UPC | 622538811868 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 |