EGS 3/4 inch FM5 X Type Appleton Iron Conduit Body
Description
Form 35 UNILETS Type X Conduit Outlet Body, Hub Size: 3/4 IN, Form: 35, Width: 2.88 IN, Height: 2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded, St
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type X Conduit Outlet Body | Type | Type X Conduit Outlet Body |
Hub Size | 0.75 in | Trade Size | 3/4 in |
Connection | Tapered Female Threaded | Form | 35 |
Material | Malleable Iron | Finish | Chromate/Epoxy Powder-Coated/Zinc Electroplated |
Dimensions | 2.88 in W x 2 in H | NEMA Rating | NEMA FB-1 |
For Use With | Rigid Steel, Rigid Aluminum Conduit, IMC and EMT Conduit | Standards | CSA C22.2 No. 18.3, CSA 065183, UL 514B, UL E2527 |
Application | For Use With Rigid Steel, Rigid Aluminum Conduit And IMC | UPC | 781381745802 |
Packages
5 - UNIT - (5) | 25 - UNIT - 25 |