kilgecxt1

HUBBELL 1/2 inch Killark GES Series X Type Aluminum Outlet Body

Availablefor Backorder
Price $73.70 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GECXT-1

Description

GE conduit outlet boxes have: GEC Series has water shedding cover - suitable for wet locations when mounted in upright position; external cover threads on body protecting conductors from damage during pulling; no pinching of conductors during cover instal

Specifications

Brand Name Killark Item Name Type X Outlet Body with Cover
Type Type 2, Flat Hub Size 1/2 in
Trade Size 1/2 in Cubic Capacity 19 in³
Material Copperfree Aluminum Finish Gray/Powder Epoxy Paint
Series/Model GE Dimensions 6-1/4 in L x 6 in W x 4-1/4 in H
Standards UL Listed File Number E10514, CSA Certified File Number LR11716 Application GE Series Conduit Boxes are Installed in Conduit Systems within Hazardous Areas to Protect Conductors in Threaded Rigid Conduit, Act as Pull and Splice Boxes, Interconnect Lengths of Conduit, Change Conduit Direction, and Provides Access to Conductors
UPC 783936210148

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok