Abbotsford
kilox1

HUBBELL 1/2 inch Killark O Series X Type Aluminum Conduit Body

Price $26.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:OX-1
Documents Documents

Description

Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 4 cu. in.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Type X Conduit Body Type Non-Reversing, Raintight
Hub Size 1/2 in Trade Size 1/2 in
Connection NPT Cubic Capacity 4 in³
Material Copper-Free Aluminum Finish Gray/Powder Epoxy Paint
Dimensions 5-3/8 in L x 1-11/16 in W x 1-3/4 in H For Use With Rigid Conduit and IMC
Standards CSA Certified, UL Listed Application For Used to Provide Access to Conductors for Pulling, Splicing and Maintenance
UPC 783936550015

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok