HUBBELL 3/4 inch Killark O Series X Type Aluminum Conduit Body
Description
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 7 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type X Conduit Body | Type | Non-Reversing, Raintight |
Hub Size | 3/4 in | Trade Size | 3/4 in |
Connection | NPT | Cubic Capacity | 7 in³ |
Material | Copper-Free Aluminum | Finish | Gray/Powder Epoxy Paint |
Dimensions | 6-1/16 in L x 2-7/8 in W x 2 in H | For Use With | Rigid Conduit and IMC |
Standards | CSA Certified, UL Listed | Application | For Used to Provide Access to Conductors for Pulling, Splicing and Maintenance |
UPC | 783936550022 |
Packages
1 - UNIT - 1 |