HUBBELL 1/2 inch Killark GE Series L Type Aluminum Outlet Body
Description
GE conduit outlet boxes have: GEC Series has water shedding cover - suitable for wet locations when mounted in upright position; external cover threads on body protecting conductors from damage during pulling; no pinching of conductors during cover instal
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type L Outlet Body Fitting | Type | Outlet Body With Cover |
Hub Size | 1/2 in | Trade Size | 1/2 in |
Cubic Capacity | 18 in³ | Material | Copperfree Aluminum |
Finish | Gray | Series/Model | GE |
Dimensions | 4-1/2 in H x 4-1/2 in W x 3-5/8 in D | Includes | Water Shedding Cover |
Standards | UL Listed, CSA Certified | Application | Conduit Boxes Installed in Conduit Systems within Hazardous Areas to Protect Conductors in Threaded Rigid Conduit, Act as Pull and Splice Boxes, Interconnect Lengths of Conduit, Change Conduit Direction, and Provide Access to Conductors for Maintenance and Future System Changes |
UPC | 783936210087 |
Packages
1 - UNIT - 1 |