appgrta50a

EGS 1/2 inch Appleton GRTA Conduit Outlet Box Aluminum Body with Aluminum Cover, Silver/Grey

Available for Backorder
Price $59.36 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:grta50a

Description

UNILETS® GR conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type TA Conduit Body Type 4-Inlet, Round
Trade Size 1/2 in Connection Threaded
Material Aluminum Mounting Type Wall/Ceiling
Dimensions 62 mm dia x 95.3 mm D Includes Screw and Cover
UPC 781381621748

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok