Abbotsford
appbub125m

EGS 1-1/4 inch UB NEC 6X Series Ocal Unilet Conduit Outlet Body with Cover and Gasket Malleable Iron, Silver/Grey

Price $306.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BUB125M

Description

IMC/Rigid Mogul Conduit Body, Access Opening Back, Configuration UB, Cover Type Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Hub Location 45 Deg, Number of Hubs 2, Hub Size 1-1/4 Inch, Size 10.25 Inch L x 2.38 Inch W x 4.13 Inch H, Installation Threaded, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body, Neoprene Gasket, Stainless Steel Screw, Form Type Mogul, Approval UL 514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 40 Cu Inch

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type UB Conduit Body Type Mogul
Trade Size 1-1/4 in Connection FNPT
Cubic Capacity 40 in³ Material Malleable Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Series/Model NEC 6X
Dimensions 10-1/4 in L x 2.38 in W x 4.13 in H NEMA Rating NEMA FB-1
For Use With Threaded Rigid Metal Conduit and IMC Conduit Includes Cover and Neoprene Gasket
Standards UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA File Number 065183, Class I, Division 2, NEC 501.10(B)(4) Application For Pulling of Large and Heavy Conductor, Commercial, Industrial and Hazardous Locations
UPC 781381463669

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok