Abbotsford
emtcon34

GENERIC CONDUIT 3/4 inch EMT Conduit

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 10
Manufacturer:COLUMBIA-MBF
Manufacturer #:734631

Description

An EMT Conduit offers protection from magnetic fields, impact damage and crushing when pulling electrical cable. This steel conduit resists flattening, kinking and splitting and is coated with zinc for corrosion and abrasion resistance. It protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing.

Specifications

Brand Name Approved Vendor Item Name EMT Conduit
Trade Size 3/4 in Length 10 ft
Diameter 0.824 in ID x 0.922 in OD Wall Thickness 0.049 in
Material Steel Application For used to Protect Insulated Electrical Conductors and Cables from Magnetic Fields, Impact Damage and Crushing

Packages

10 - UNIT - (10) 100 - UNIT - 100 2000 - SLING - 2000 5000 - SLING - 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok