emtcon4

GENERIC CONDUIT 4 inch EMT Conduit

In Stock
Call for price
Manufacturer:GENERIC CONDUIT
Manufacturer #:emtcon 4in

Description

An EMT Conduit offers protection from magnetic fields, impact damage and crushing when pulling electrical cable. This steel conduit resists flattening, kinking and splitting and is coated with zinc for corrosion and abrasion resistance. It protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing.

Specifications

Brand Name Approved Vendor Item Name EMT Conduit
Trade Size 4 in Length 10 ft
Diameter 4.334 in ID x 4-1/2 in OD Wall Thickness 0.083 in
Material Steel Application For used to Protect Insulated Electrical Conductors and Cables from Magnetic Fields, Impact Damage and Crushing

Packages

10 - UNIT - 10 100 - UNIT - 100 300 - RYM (300)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok