Abbotsford
ges12fx12emtcp

ABB 1/2 inch Iberville E.M.T./Flex. Coupling (Zinc Alloy)

Price $5.8036 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5154

Description

The IBERVILLE coupling series is designed to provide solutions to mating steel EMT to FLEX conduit offered in various sizes and application types with set-screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name EMT/Flexible Conduit Coupling Connection Size 1/2 in
Material Zinc Alloy Color Silver
Finish Galvanic/Electrolytic Zinc Plated Type Straight
For Use With Armored Cable Standards CSA 12798
UPC 622538281548

Packages

25 - UNIT = (25) 250 - UNIT = 250 1600 - UNIT = 16000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok