Abbotsford
ibv5168

ABB 1 inch Iberville EMT/Rigid Coupling (Zinc Alloy)

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5168

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name EMT/Rigid Conduit Coupling Connection Size 1 in
Material Zinc Alloy Finish Galvanic/Electrolytic Zinc Plated
Type Concrete Tight Standards CSA 12798
UPC 622538282682

Packages

25 - UNIT = 25 100 - UNIT = 100 4000 - UNIT = 4000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok