Abbotsford
tab5321

ABB 1 inch T&B EMT Fitting Compression Connector

Price $27.0237 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5321

Description

EMT connector fitting.

Specifications

Brand Name ABB Item Name Compression EMT Connector
Type EMT Conduit Fittings Trade Size 1 in
Connection Threaded Material Steel
Color/Finish Electro Zinc Plated Includes Locknut
Standards UL File Number E16592, CSA Certified Application To Connect and Effectively Bond Electrical Metallic Tubing to a Box or an Enclosure
UPC 786210053219

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 8100 - UNIT = 8100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok