Abbotsford
tab5421

ABB 1-1/4 inch T&B Electrical Metallic Tubing (EMT) Fitting

Price $50.8617 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5421

Description

EMT connector fitting.

Specifications

Brand Name ABB Item Name Compression EMT Connector
Type EMT Conduit Fittings Trade Size 1-1/4 in
Connection Threaded Material Steel
Color/Finish Electro Zinc Plated Standards UL E16592, CSA Certified
Application Use to Connect and Effectively Bond Electrical Metallic Tubing to a Box or an Enclosure UPC 786210054216

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 3225 - UNIT - 3225
This website uses cookies to ensure you get the best experience on our website. Read more
Ok