ges12wlcnsti

ABB 1/2 inch Iberville Insulated E.M.T. Compression Connector, (Steel)

In Stock
Price $2.9786 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci5604-it-wl

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Insulated Compression EMT Connector Type EMT Insulated Throat Compression Fitting
Trade Size 1/2 in Length 1.22 in
Connection Threaded Diameter 0.54 in ID x 1.14 in OD
Material Steel Color/Finish Silver
Includes Steel Locknut, Neoprene Sealing Gasket Packaging Quantity 100/Carton
Standards UL 514B, CSA C22.2 No. 18.3, UL File Number E16592, NEMA 3R, NEMA FB-1 Application For Wet Locations

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = (100) 2400 - UNIT = 2400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok